![cth10250t46kb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308947556.jpg?preset=medium)
EATON 10250T46KB 30mm 4 Position Eaton Cutler-Hammer Maintaned Selector Switch Pushbutton
Description
10250t, 30.5 Mm, Heavy-duty, 400 Throw, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated, Four-position, Knob, Black Actuator, 2no-2nc
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch Operator |
Type | Heavy-Duty | Size | 30.5 mm |
Number of Positions | 4 | Action | Maintained, 40° Throw |
Actuator Type | Knob | Contact Configuration | 2 NO, 2 NC |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | 10250T | Degree of Protection | IP67, IP69K |
Dimensions | 3.25 x 2.25 x 2 in | Standards | CE, CSA Certified, UL Listed |
UPC | 782113365176 |
Packages
1 - UNIT - 1 |