Eaton Cutler-Hammer Pushbutton Operator, Momentary, Top Mushroom Enclosure, Red
Description
Palm switch operator.
Specifications
Brand Name | Eaton | Item Name | Palm Switch Operator |
Type | Palm Switch | Actuator | Mushroom Head |
Action | Maintained | Color | Red |
Temperature Rating | -25 to 55 °C | Dimensions | 3.35 x 3.35 x 3.27 in |
For Use With | Palm Switch | Standards | Lloyd's Register, CE and CSA Certified, CCC Marked, Bureau Veritas, GoST-R |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685284040 |
Packages
1 - UNIT - 1 |