![cthm22wk3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283642.jpg?preset=medium)
EATON M22-WK3 3 Position Cutler-Hammer Non-Illuminated Momentory Operator Selector Knob
Description
Non-illuminated knob type operator for use with M22 3 position selector switches.
Specifications
Brand Name | Eaton | Item Name | Selector Switch Actuator |
Type | Variable Position Knob | Actuator | Knob |
Action | Momentary | Color | Silver |
Series/Model | M22 | Degree of Protection | IP66 |
Dimensions | 22.5 mm | Standards | Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,Bureau Veritas,CE Marked |
Application | For Automation and Logic Control Equipment | UPC | 786685281421 |
Packages
1 - UNIT - 1 |