![cthm22wkv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283642.jpg?preset=medium)
EATON M22-WKV 2 Position Cutler-Hammer Non-Illuminated Momentory Operator Selector Knob
Description
Non-illuminated knob type operator for use with M22 2 position selector switches.
Specifications
Brand Name | Eaton | Item Name | Selector Switch Actuator |
Type | Variable Position Knob | Actuator | Knob |
Color | Silver | Series/Model | M22 |
Degree of Protection | IP66 | Dimensions | 22.5 mm |
Standards | CSA Certified,CCC Marked,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R | Application | For Automation and Logic Control Equipment |
UPC | 786685281438 |
Packages
1 - UNIT - 1 |