Abbotsford
cthm22wkvk12

EATON M22S-WKV-K11 1no 1nc 22mm 2 Position Eaton Cutler-Hammer Selector Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22S-WKV-K11
Documents Documents

Description

M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive devices. Adding or removing coding adapters allows for field convertibility of maintained/momentary and key removal positions. LED offering only for improved brightness quality and up to 100,000 hours of operation. More than 100,000 mechanical operations. Coding adapter options make assembly fast and simplify stocking of different configurations of selector switches. Capable of communicating via ASi protocol with ASi adapter modules.

Specifications

Brand Name Cutler Hammer Item Name Non-Illuminated Selector Switch Operator
Type Selector Switch Size 22.5 mm
Number of Positions 2 Action Maintained
Actuator Type Knob Contact Configuration 1 NO, 1 NC
Color Black Series/Model M22
Operating Cycles 100000 Dimensions 1.46 x 1.18 x 3.86 in
Standards CCC, CE, CSA Certified, GoST-R, Bureau Veritas, Lloyd's Register Certified Application Electrical Assemblies, Panels and EOEMs
UPC 786685280844

Packages

1 - UNIT - 1