
C-H M22-WR MOELLER
Description
Selector switch with maintained operation.
Specifications
Brand Name | Cutler Hammer | Item Name | Selector Switch Operator |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 2 | Action | Maintained |
Actuator Type | Rotary Knob | Color | Silver Bezel |
Series/Model | M22 | Operating Cycles | 100000 |
Dimensions | 1.17 x 1.17 x 0.93 in | Standards | CCC, CE, CSA Certified, GoST-R, Bureau Veritas, Lloyd's Register Certified |
UPC | 786685281629 |