![cthm22wr3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283638.jpg?preset=medium)
C-H M22-WR3 SELECTOR SWITCH
Description
Selector switch with maintained operation.
Specifications
Brand Name | Cutler Hammer | Item Name | Selector Switch Operator |
Type | Selector Switch | Size | 22.5 mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Rotary Knob | Color | Silver Bezel |
Series/Model | M22 | Dimensions | 1.17 x 1.17 x 0.93 in |
Standards | CCC, CE, CSA Certified, GoST-R, Bureau Veritas, Lloyd's Register Certified | UPC | 786685281636 |