ABB ELECTRIFICATION CANADA INC C3SS1-10B-20 SEL 3 POS MAIN BLK 2NO
Description
Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Black Plastic Bezel, Color Gray, Actuator Position is Maintained at A, B, and C
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Switches | Number of Positions | 3 |
Action | Maintained | Contact Configuration | 2 NO |
Color | Gray | Application | For Use with Control Panels |
UPC | 888614203402 |
Packages
1 - UNIT - 1 |