
ABB M2SSK3-301 22mm 2-Position Modular Momentary Non-Illuminated Selector Switch
Description
Modular Selector Switch - 2-Pos Momentary, spring return from C to B - Key - Black/Key - Non-illuminated - Chrome metal - No contact block.
Specifications
Brand Name | ABB | Item Name | Modular Selector Switch |
Type | Non-Illuminated, 2-Position | Switch Function | Momentary |
Series | M2SSK | Key Removal Positions | Position B Only |
Mounting Type | Horizontal | Material | Chrome Metal |
Color | Black | Degree of Protection | IP66 Front, IP20 Terminal |
Dimensions | 0.063 m L x 0.03 m W x 0.03 m H | Application | For Use With Control Panels |
UPC | 662019237619 |
Packages
1 - UNIT - 1 |