
ABB M2SS2-10B 2-Position Maintaned Modular Selector Switch - Non-Illuminated , Black
Description
Modular Selector Switch - 2-Pos Maintained - Short handle - Black - Non-illuminated - Black plastic - No contact block
Specifications
Brand Name | Thomas & Betts | Item Name | Selector Switch |
Type | Modular, Left-Right, Knob A-C | Color | Black |
Degree of Protection | IP66/IP20 | Mounting Type | Horizontal |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 85 °C |
Dimensions | 0.055 m L x 0.048 m W x 0.03 m H | For Use With | Control Panels |
Standards | CE Certified, RoHS Compliant, EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019243627 |
Packages
1 - UNIT - 1 |