
ABB M2SS3-30B 2-Position Momentary Modular Selector Non-Illuminated Switch, Black
Description
Modular Selector Switch - 2-Pos Momentary, spring return from C to B - Short handle - Black - Non-illuminated - Chrome metal - No contact block
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Modular, Rotary | Number of Positions | 2 |
Action | Momentary, Spring Return from C to B | Actuator Type | Short Handle |
NEMA Rating | NEMA 1, 3R, 4, 4X, 12, 13 | Color | Black |
Series/Model | M2SS | Operating Cycles | 500000 Mechanical |
Degree of Protection | IP66 | Bezel Material | Chrome Metal |
Dimensions | 0.05 m L x 0.048 m W x 0.03 m H | Mounting Type | Horizontal |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -40 to 85 °C Storage Temperature |
For Use With | Control Panels | Includes | Short Handle |
Standards | RoHS Compliant, EU Directive 2015/863 | Application | For use with control panels |
UPC | 662019242217 |
Packages
1 - UNIT - 1 |