
ABB M2SS4-10B 22mm 2-Position Maintained Modular Non-Illuminated Selector Switch with Long Handle, Black
Description
Modular, 2 position, maintained, non-illuminated selector switch with black long handle.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Modular | Voltage Rating | 125 VAC, 24 VDC |
Amperage Rating | 500 mA | Number of Positions | 2 |
Action | Maintained | Actuator Type | Long Handle |
Color | Black | Series/Model | M2SS |
Degree of Protection | IP20, IP66 | Terminal Type | Screw |
Bezel Material | Plastic | Dimensions | 0.05 m L x 0.048 m W x 0.03 m H |
Mounting Type | Horizontal | Temperature Rating | -25 to 70 °C Operating, -30 to 85 °C Storage |
Standards | CE Certified, RoHS Compliant, EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019239903 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |