
ABB M3SSK1-102 22mm 3-Position Modular Maintained Non-Illuminated Selector Switch
Description
Modular Selector Switch - 3-Pos Maintained - Key - Black/Key - Non-illuminated - Black plastic - No contact block.
Specifications
Brand Name | ABB | Item Name | Modular Selector Switch |
Type | Non-Illuminated, 3-Position | Switch Function | Maintained |
Series | M2SSK | Key Removal Positions | All Positions |
Mounting Type | Horizontal | Material | Black Plastic |
Color | Black | Degree of Protection | IP66 Front, IP20 Terminal |
Dimensions | 0.063 m L x 0.03 m W x 0.03 m H | Standards | CE Certified, RoHS Compliant |
Application | For Use With Control Panels | UPC | 662019241463 |
Packages
1 - UNIT - 1 |