
ABB M3SSK3-301 22mm 3-Position Modular Momentary Non-Illuminated Selector Switch
Description
Modular, key operated, 3 position, momentary selector switch with chrome metal bezel.
Specifications
Brand Name | ABB | Item Name | Modular Selector Switch |
Type | Non-Illuminated, 3-Position | Switch Function | Momentary |
Series | M2SSK | Key Removal Positions | Position B Only |
Mounting Type | Horizontal | Material | Chrome Metal |
Color | Black | Degree of Protection | IP66 Front |
Dimensions | 0.063 m L x 0.03 m W x 0.03 m H | Application | For Use With Control Panels |
UPC | 662019240152 |
Packages
1 - UNIT - 1 |