
ABB M3SS3-10B 3-Position Modular Selector Switch - Non-Illuminated, Black
Description
Modular, 3 position, momentary with spring return from C to B, non-illuminated selector switch with black short handle.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Modular | Size | 0.048x0.03x0.05mm |
Voltage Rating | 125 VAC, 24 VDC | Amperage Rating | 500 mA |
Number of Positions | 3 | Action | Momentary with Spring Return |
Actuator Type | Short Handle | Color | Black |
Series/Model | M3SS | Degree of Protection | IP20, IP66 |
Terminal Type | Screw | Bezel Material | Plastic |
Dimensions | 0.05 m L x 0.048 m W x 0.03 m H | Mounting Type | Horizontal |
Standards | CE Certified, RoHS Compliant, EU Directive 2011/65/EU | Application | For use with control panels |
UPC | 662019233703 |
Packages
1 - UNIT - 1 |