ABB M3SS4-10B 22mm 3-Position Non-Illuminated Modular Selector Switch with Long Handle, Black
Description
Modular, 3 position, maintained, non-illuminated selector switch with black long handle.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Selector Switch |
Type | Knob A-B-C, Modular, Rotary | Size | 0.048x0.03x0.05mm |
Number of Positions | 3 | Action | Maintained |
Actuator Type | Long Handle | NEMA Rating | NEMA 1, 3R, 4, 4X, 12, 13 |
Color | Black | Series/Model | M2SS |
Operating Cycles | 500000 Mechanical | Degree of Protection | IP66 |
Bezel Material | Black Plastic | Dimensions | 0.05 m L x 0.048 m W x 0.03 m H |
Mounting Type | Horizontal | Temperature Rating | -25 to 70 °C |
For Use With | Control Panels | Includes | Long Handle |
Standards | CE Certified, RoHS Compliant, EU Directive 2015/863 | Application | For use with control panels |
UPC | 662019232577 |
Packages
1 - UNIT - 1 |