![gec16sb9db374ssm2l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12141186.jpg?preset=medium)
GE MULTILIN 16SB9DB374SSM2L 4 Stage 3 Position 20Amp 600VAC General Electric Selector Switch
Description
Compact, positive acting switches for control and transfer service on panels and switchboards. Rotary operation. Lateral push/pull operation available.
Specifications
Brand Name | Emerson | Item Name | Selector Switch |
Type | 4 Stage, Lever Operating, Left-Center-Right, 45-deg, Clockwise/Counterclockwise | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Number of Positions | 3 |
Action | Maintained | Actuator Type | Large Pistol Grip |
Contact Configuration | 2NO | Color | Red |
Series/Model | SB9 | Terminal Type | Screw |
Mounting Type | Panel |
Packages
1 - UNIT - 1 |