![gecp9csmz3n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999459.jpg?preset=medium)
ABB P9CSMZ3N SEL SW 3 POS SPRRET CENTER
Description
Selector switch 3 position 2 spring returns to centre short handle.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Switch Selector |
Type | 3-Position, Spring Return, Short Thumb-Grip | Nominal Diameter | 22 mm |
Actuator | Round | Color | Black |
Degree of Protection | IP66 | Head Material | Metal |
Base Material | Chrome | UPC | 017018903209 |
Packages
1 - UNIT - 1 |