![kilgo53c3gn34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198284709.jpg?preset=medium)
HUBBELL GO5-3C3G N34 Killark 3-Position GO SERIES Selector Switch
Description
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Non-Illuminated Selector Switch Operator | Type | 1-Pole, Long Style |
Actuator | 3-position selector switch | Action | SPST |
Color | Black | Contact Configuration | 1 NO, 1 NC |
Dimensions | 4-3/4 in L x 1-1/4 in W x 1-1/4 in H | For Use With | B7E, EXB, XJB, DB, SWB and GCS Series Boxes and B7, Y7 Starter Enclosures |
Standards | CSA Certified, UL Listed | Application | Designed for Use in Hazardous Locations when Installed in Suitable Enclosures |
UPC | 783936997216 |
Packages
1 - UNIT - 1 | 2160 - SKID - 2160 |