IDEC HW1K-33DF20 IDEC HW Series 2 Non-Illuminated Selector Switch, 3-Pos (L)/C/(R), 22mm Mounting, Key Oper 2NO Contact Blocks, Key Remov Fr Ctr
Description
Key switch for use with HW series pushbutton. Plastic bezel. Spring return two way.
Specifications
Brand Name | IDEC | Item Name | Key Operated Switch |
Type | 2-Way, 3-Position, Spring Return | Voltage Rating | 220 V |
Switch Function | Maintained, Momentary | Contact Form | 2 NC, 2 NO |
Terminal Type | Screw | Material | Plastic |
Color | Black | Degree of Protection | IP65 |
For Use With | HW Series Pushbutton |
Packages
1 - UNIT - 1 |