![idchw1k3af20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229818.jpg?preset=medium)
IDEC HW1K-3AF20 IDEC HW Series Selector Switch, 3-Pos Maint, 2NO, Non-Ill, 22mm Mounting, Key Operator 2NO Contact Blocks
Description
Key switch for use with HW series pushbutton. Plastic bezel. Maintained operator.
Specifications
Brand Name | IDEC | Item Name | Key Operated Switch |
Type | 3-Position, Heavy Duty, Non-Illuminated | Voltage Rating | 600 V |
Amperage Rating | 10 A | Switch Function | Maintained |
Contact Form | 2 NO | Contact Rating | 5 mA at 3 VAC/DC to 10 A at 120 VAC |
Key Removal Positions | All Positions | Terminal Type | Screw |
Material | Plastic | Degree of Protection | IP20, IP65, Type 4X |
For Use With | HW Series Pushbutton | Standards | IEC Compliant, UL Listed, CSA Certified, TUV Approved, CE Certified |
Packages
1 - UNIT - 1 |