Abbotsford
abbm3ss410b

ABB M3SS4-10B 22mm 3-Position Non-Illuminated Modular Selector Switch with Long Handle, Black

Price $23.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:M3SS4-10B

Description

Modular, 3 position, maintained, non-illuminated selector switch with black long handle.

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Knob A-B-C, Modular, Rotary Size 0.048x0.03x0.05mm
Number of Positions 3 Action Maintained
Actuator Type Long Handle NEMA Rating NEMA 1, 3R, 4, 4X, 12, 13
Color Black Series/Model M2SS
Operating Cycles 500000 Mechanical Degree of Protection IP66
Bezel Material Black Plastic Dimensions 0.05 m L x 0.048 m W x 0.03 m H
Mounting Type Horizontal Temperature Rating -25 to 70 °C
For Use With Control Panels Includes Long Handle
Standards CE Certified, RoHS Compliant, EU Directive 2015/863 Application For use with control panels
UPC 662019232577

Packages

1 - UNIT - 1