
EGS 3/4 inch 1-Gang ECS Selector Switch Pilot Light and Push Button, Red
Description
Pilot Light Control Station, Constructional Feature Explosionproof, Dust Ignitionproof, Voltage Rating 120 VAC, Lamp Type 120 VAC 6S6 Incandescent, Color Red, Number of Pilot Lights 1, Box Type Single Gang, Hub Size 1/2 to 3/4 Inch, Enclosure Material Cast Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Approval CSA C22.2, Application Hazardous Location
Specifications
Brand Name | Appleton | Item Name | Selector Switch Control Station |
Type | 1-Gang, Dust-Ignitionproof, Explosionproof, Factory Sealed | Color | Red |
Contact Rating | 120 VAC | Dimensions | 7 in H x 3-3/4 in W |
Material | Cast Copper-Free Aluminum | Standards | Class I Division 1 and 2 Group B C D, Class II Division 1 and 2 Group E F G, Class III, CSA C22.2 |
Application | For Hazardous Location | UPC | 781381955713 |
Packages
1 - UNIT - 1 |