Abbotsford
appecs312

EGS 3/4 inch 2-Position ECS Selector Switch Factory Sealed Device

Price $608.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECS312

Description

Explosionproof, Dust-Ignitionproof, Factory Sealed. Used in conjunction with contactors and magnetic starters for remote control of motors. Selector switches provide circuit control and selection

Specifications

Brand Name Appleton Item Name Selector Switch Control Station
Type 2-Position, Dust-Ignitionproof, Explosionproof, Factory Sealed Contact Rating 600 VAC at 10 A
Legend Start/Stop Material Cast Copper-Free Aluminum
Standards CSA Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III; CSA Type 3R, 7BCD, 9EFG UPC 781381095990

Packages

1 - UNIT - 1