
EGS ECSKSA86U 3-Position 4-Circuit Key-Operated Selector Switch Non-Factory Sealed — Cover Assembly Only
Description
3-Position 4-Circuit Key-Operated Selector Switch Non-Factory Sealed — Cover Assembly Only. Explosionproof, Dust-Ignitionproof. Legend Plate: Hand/Off/Auto.
Specifications
Brand Name | Appleton | Item Name | Selector Switch Control Station |
Type | 4-Circuit, 3-Position, Dust-Ignitionproof, Explosionproof, Non-Factory Sealed | Action | Keyed |
Legend | Hand/Off/Auto | Material | Cast Copper-Free Aluminum |
Standards | Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III CSA Type 3R, 7BCD, 9EFG | UPC | 781381488778 |
Packages
1 - UNIT - 1 |