Abbotsford
appeds275ru1

EGS EDS275-RU1 PB SW FACTORY SEALEDUNILET

Price $861.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EDS275-RU1

Description

Appleton™ explosionproof, dust-ignitionproof EFD/EFDB and EDS Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD/EFDB and EDS Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Brand Name Appleton Item Name Selector Switch Control Station
Type 2-Gang, Dead End Action Momentary
Contact Configuration 2 NO, 2 NC Enclosure Type NEMA 3, 7CD, 9EFG
Series/Model EDS Contact Rating 600 VAC at 10 A
Dimensions 6.19 in W x 4.69 in D x 4.63 in H Material Malleable Iron
Standards Class I Division 1 and 2 Group B C D, Class II Division 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, UL 508/698/1203 Application For Hazardous Location
UPC 781381326636

Packages

1 - UNIT - 1