
HUBBELL XCS-0B24-RL 120V KILLARK® XCS Pilot Light Cover Assemblies, Red
Description
Covers are cast copper-free aluminum alloy. Pilot light operator bodies are copper-free aluminum. Internal ground screw.
Specifications
Brand Name | Killark | Item Name | Aluminum Cover with Pilot Light |
Type | Aluminum cover with pilot light | Color | Red |
Contact Rating | 25 mA at 120 VAC | Dimensions | 3 in W x 1-1/16 in D x 4-5/8 in H |
Material | Copper-Free Aluminum | Standards | CSA Certified, UL Listed |
Application | For Use in Hazardous Locations | UPC | 783936890128 |
Packages
1 - UNIT - 1 |