![gefqpi31200e2p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902766.jpg?preset=medium)
EMERSON QPI31200E2P QP 9in EL MONO 110VACTCP LABEL
Description
HMI PanelStation features high intensity electroluminescent display. Serial communication interface. System alarm output. Optional Communication Module Interface.
Specifications
Brand Name | GE | Item Name | Monochrome EL Display |
Size | 9.1 in Screen | Series/Model | QuickPanel |
Voltage Rating | 120 V | Standards | UL, cUL Listed |
Packages
1 - UNIT - 1 |