![aespbupi58120wwvw7v3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568579.jpg?preset=medium)
ACURA EMBEDDED SYSTEMS PBUP-I58120WWVW7-V3 Power Brick Version 3
Description
The PowerBrick is a Intel® Core™ 2 Duo system with 2.0 GHz processor D131speed. This small, rugged and powerful computer is the premium choice when desktop computer performance is required in industrial computing applications. Small size does not necessarily mean limitations in computing power.
Specifications
Brand Name | Acura Embedded Systems | Sub Brand | PowerBrick™ Ultra Plus |
Item Name | Intel® Core™ 2 Duo System | Type | Version 3 |
Processor | 2.0 GHz D131 Processor | Application | For Industrial Computing Applications |
Packages
1 - UNIT - 1 |