
ACURA EMBEDDED SYSTEMS PI78D120SSD POWER BRICK 5 8 GIGRAID W 6 USB
Description
PowerBrick™5.0 is a new generation rugged mobile computer. Intel generation-3 core, i7 processor and 2 fast solid state drives mounted in a removable dual hot swappable SATA storage which has RAID feature. Automatic recovery short circuit protection. Power-off delay time setting by software, default is 5 minutes. 4-in and 4-out DIO port. Intel core i3/i7-3517UE 1.7 GHz. Wireless support LTE, 3.5G with dual SIM card, WLAN, GPS dead reckoning and G-sensor, GSM/GPRS and Bluetooth. 9 to 32 VDC power input. Smarter vehicle power ignition for variety vehicle. Support 1 x can bus 2.0B (optional). Operating temperature -40 to 70°C.
Specifications
Brand Name | Acura Embedded Systems | Sub Brand | PowerBrick™ |
Item Name | Industrial Computer | Processor | Intel Generation 3 Core, i7 |
Memory | 8 GB RAM | Temperature Rating | -40 to 70 °C |