EMERSON ICRXIBN7E000A 32GB RXI Box IPC Microsoft Windows 7 Professional
Description
RXI Box IPC, 32 GB SSD, Microsoft Windows 7 Professional. Includes ICRXIACCIFM01A – Intelligent Faceplate
Specifications
Brand Name | GE | Sub Brand | PACSystems™ RXi |
Item Name | Industrial Computer | Processor | 1 GHz |
Operating System | Windows 7 Professional | Memory | 4 GB User, 32 GB Solid State Drive |
Resolution | 2560 x 1440 | Interface | (2) USB 2.0 |
Input Voltage | 24 VDC | Dimensions | 4.55 in W x 3.1 in D x 7.55 in H |
Temperature Rating | -25 to 65 °C | Environmental Conditions | 5 - 95% Humidity |
Standards | UL Listed, CE Certified, Class 1, Div 2 |
Packages
1 - UNIT - 1 |