![geficrxibn7ekita](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902836.jpg?preset=medium)
EMERSON ICRXIBN7EKITA RXi Box IPC Starter Kit
Description
RXi IPC starter kit has 4 GB of RAM, multiple gigabit ethernet interfaces and 32 GB of industrial grade high-speed SSD storage to complete the high-performance design. Delivers compact, rugged, high-performance computing capabilities to run HMI, historian and analytics applications right at the machine.
Specifications
Brand Name | Emerson | Item Name | RXi Box IPC Starter Kit |
Processor | 1 GHz | Operating System | Windows 7 |
Input Voltage | 24 V | Includes | Basic Device, Control Unit, Engineering Software, Memory Unit, Power Supply, Programming Software, Software Preinstalled, Other Components |
Packages
1 - UNIT - 1 |