Abbotsford
gefic756csw19im

EMERSON IC756CSW19IM RXi Industrial Monitor with 19" Screen

Price $3,469.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC756CSW19IM

Description

Take your industrial displays into today's connected world, by combining design, durability, and power in an ultra-slim package perfect for the factory floor.The modular nature of the unit offers a substantial amount of flexibility in configuring your RXi – Industrial Monitor. You can easily swap an indoor screen for an outdoor screen, change screen sizes, or replace a damaged screen, while utilizing the same backing module. Recognizing that effective processes requires proper visualization, the RXi – Industrial Monitor portfolio offers more capabilities than ever. With the included Display Port-In and Display Port-Out on every industrial monitor, you can take advantage of MST Daisy Chaining to simplify your architecture.The RXi – Industrial Monitor approaches visualization with precision in mind. The multitouch, projective capacitive screens use high resolution, vivid graphical capabilities and quick response times ensuring that relevant information is readily available to both see and interact with. This enables operators to make quicker and smarter decisions utilizing a high-performance platform that lowers total cost of ownership.

Specifications

Brand Name GE Item Name Industrial Monitor
Display Projected Capacitive Touch (PCT/PCAP), Multi-Touch (10-Point) Touch Screen Screen Size 19 in
Temperature Rating -20 to 65 °C Standards UL Listed, CE Certified, FCC Approved, RoHS Compliant, ATEX, IECEx, ABS, BV, DNV GL, LR, Class 1 Division 2, Class 2 Division 2, Class 3 Division 1

Packages

1 - UNIT - 1