
GENERAC POWER SYSTEMS W2HEM 110-240 VAC 50/60Hz PWRview Home Energy Monitor
Description
The PWRview W2HEM is a consumption and/or generation meter that combines accuracy, intelligent hardware, and installation ease. Smart CT's are factory calibrated and encoded to enable the meter to automatically confi gure to the installed CT's.
Specifications
Brand Name | Generac Power Systems | Sub Brand | PWRview |
Item Name | Home Energy Monitor | Voltage Rating | 120/208/240 V |
Power Consumption | 1 W | Screen Size | 2-1/4 x 2 x 1/2 in |
Dimensions | 5 x 2 x 1 in | Includes | (1) Meter, (2) Current Transformers, (1) Welcome Guide |
Standards | UL/CSA 61010-1, FCC Approved, IC, ETSI, AS/NZS | UPC | 696471078343 |
Packages
1 - UNIT - 1 |