EATON MFD-80-B 132x64 Pixels Cutler-Hammer MFD-80-B Operating Panel
Description
Multi-function Display
Specifications
Brand Name | Eaton | Item Name | Display with Monochrome Keypad |
Type | Multi-Function | Resolution | 132 x 65p |
Display | LCD | Temperature Rating | -5 to 50 °C |
Dimensions | 86.5 mm W x 86.5 mm H | Standards | IP65 Rated |
UPC | 015082652511 |
Packages
1 - UNIT - 1 |