EATON XV-303-70-B00-A00-1B HMI Control Panel, 800 MHz 7 in PCT Multi-Touch Widescreen
Description
Control panel with plastic enclosure and glass panel in plastic frame. Anti-glare tempered glass in plastic bezel front type. Fanless CPU and system cooling, natural convection-based passive cooling.
Specifications
Brand Name | Cutler Hammer | Item Name | HMI Control Panel |
Type | 800 MHz | Series/Model | XV300 |
Interface | (1) Ethernet | Display | 7 in PCT Multi-Touch Widescreen |
Operating System | Galileo | Material | Plastic |
Dimensions | 196 mm L x 135 mm W x 50 mm H | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 640130098586 |
Packages
1 - UNIT - 1 |