Abbotsford
gefic754vsb06mtd

EMERSON IC754VSB06MTD 6" QuickPanel View MonochromeBasic Display

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC754VSB06MTD

Description

The QuickPanel View bundled visualization solution provides the tools required for today’s application needs. By integrating the best-selling QuickPanel family of touch screens with award-winning Proficy Machine Edition software, QuickPanel View delivers flexible, scalable performance on a rugged hardware platform. The intuitive environment of Proficy View - Machine Edition software helps reduce application development time, and connectivity is made easy with a family of serial, Ethernet and Fieldbus interfaces

Specifications

Brand Name GE Sub Brand QuickPanel™, QP View Basic™
Item Name Operator Interface Resolution 320 x 240p
Voltage Rating 12 - 30 VDC Interface (1) 10/100 Ethernet, COM1 Port, RS-232 and RS-485
Display 6 in Monochrome Touchscreen Memory 512 KB Bootloader ROM, 16 MB DRAM, 16 MB Flash
Temperature Rating -10 to 60 °C Standards NEMA Type 4/4X/12

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok