EMERSON IC660BSM120 115VAC/125VDC Genius Bus Switching Module
Description
Genius bus switching module.
Specifications
Brand Name | GE | Item Name | Genius Bus Switching Module |
Voltage Rating | 115 VAC, 125 VDC | Amperage Rating | 60 mA, 12 mA |
Temperature Rating | 2 - 140 °F | Dimensions | 2-1/4 in W x 2-1/2 in D x 3-1/2 in H |
For Use With | Genius I/O Blocks to Dual Communications Cables |
Packages
1 - UNIT - 1 |