Abbotsford
gefic693cmm311

EMERSON IC693CMM311 Series 90-30 Communications Coprocessor Module (CMM)

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CMM311

Description

The Communications Coprocessor Module (IC693CMM311) provides a high performance coprocessor for all Series 90-30 modular CPUs (cannot be used with embedded CPUs - models 311, 313, or 323). This module supports the GE Fanuc CCM communications protocol, the RTU (Modbus) slave communications protocol, and the SNP protocol. This module has two serial ports. Port 1 supports RS-232 applications and Port 2 supports either RS-232 or RS-485 applications. The module can be configured using the configuration software, or by using a default setup. Since both serial ports are wired to the module’s single connector, an IC693CBL305 Wye cable is supplied with this module to separate the two ports for ease of wiring. A system with a 331 or higher CPU can have up to four CMMs (in the CPU baseplate only).

Specifications

Brand Name GE Item Name Coprocessor Communication Module
Type Serial Power Consumption 400 mA at 5 VDC
Series/Model 90-30 Number of Ports 2
Terminal Type RS-232 Port 1, RS-232 or RS-485 Port 2 For Use With Modular CPUs

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok