![gefic693pcm301](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193842504.jpg?preset=medium)
EMERSON IC693PCM301 192KB Series 90-30 Programmable Coprocessor Module (47 Kbyte Basic Program)
Description
The Programmable Coprocessor Module (PCM) is a high performance coprocessor for the Series 90-30 Modular CPUs (will not work with Embedded CPU models 311, 313, or 323). The PCM supports the Modbus RTU and GE Fanuc CCM protocols, as well as the MegaBasic and C programming languages. The PCM has two separate ports, both accessed on one front panel connector.
Specifications
Brand Name | GE | Item Name | Programmable Coprocessor Module |
Amperage Rating | 425 mA at 5 VDC | Series/Model | 90-30 |
Terminal Type | RS-232 | Temperature Rating | 32 - 140 °F |
For Use With | Series 90-30 Modular CPUs |
Packages
1 - UNIT - 1 |