
EMERSON IC695CMM004 4-Port RX3i Serial Communications Module
Description
Serial Communications module IC695CMM004 provides four independent, isolated serial ports. Up to six Serial Communications modules can be located in the main PACSystems RX3i backplane.
Specifications
Brand Name | Emerson | Item Name | Communication Module |
Type | Serial | Voltage Rating | 3.3 VDC, 5 VDC |
Amperage Rating | 150 mA, 700 mA | Series/Model | RX3i |
Number of Ports | 4 | Terminal Type | RS-232, RS-485/22 and RJ-45 |
Temperature Rating | 0 - 60 °C | Includes | LED Status Indicator |
Standards | UL Listed 508 and 1604, CE Certified | Application | Expands the Serial Communication Capabilities of the RX3i System |
Packages
1 - UNIT - 1 |