
EMERSON IC695EDS001 IC695EDS001 PACSystems RX3i DNP3 Ethernet Outstation
Description
The PACSystems RX3i controller family has been expanded to include IEC61850, DNP3, and IEC60870-5-104 Ethernetbased communication protocols, enabling improved access to data and timestamping of events via object-oriented programming. This enables customers with mission-critical power, water, and industrial applications to troubleshoot and identify the root cause of downtime and/or system disturbances and eliminate those disruptors.
Specifications
Brand Name | GE | Item Name | Ethernet Outstation |
Voltage Rating | 3.3 VDC at 840 mA, 5 VDC at 614 mA | Amperage Rating | 840 mA at 3.3 VDC, 614 mA at 5 VDC |
Number of Ports | 2 | Terminal Type | Station Manager (RS-232) Port: 9-Pin Female D-Connector, Two 10BaseT/100BaseTX Ports: 8-Pin Female Shielded RJ-45 |
For Use With | PACSystems RX3i Controllers |
Packages
1 - UNIT - 1 |