
EMERSON IC695PNS001 RX3i PROFINET Scanner Module
Description
PACSystems RX3i PROFINET scanner module connects a remote universal RX3i I/O rack of series 90-30 or RX3i modules to a PROFINET IO-controller. Scans the modules in its rack, retrieving input data and providing output data and exchanges that data on the PROFINET IO LAN at the configured production rate.
Specifications
Brand Name | Emerson | Item Name | Communication Module |
Type | Single Slot, Universal, Profinet Control, Scanner | Voltage Rating | 5 VDC |
Amperage Rating | 1.2 A | Communication Rate | 32 Kbps, 10/100/1000 Mbps |
Series/Model | RX3i | Material | Copper |
Includes | Blank SD Card, Two Mounting Screws and USB Port Cover |