Abbotsford
gefic697bem711

EMERSON IC697BEM711 Bus Receiver Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697BEM711

Description

This Bus Receiver Module (BRM) permits expansion from the main rack to a maximum of seven additional IC697 PLC racks with up to 50 feet (15 meters) total of interconnecting cable. The module occupies a single slot and has two connectors, one for attachment to the upstream or CPU rack and the other for a daisy chained arrangement to additional expansion racks. The Bus Receiver Module must always be installed in slot 1. Three green LEDs provide status indication of module status, rack activity status and presence of the I/O Bus Terminator Plug (IC697ACC702) which is required in the last rack. The Bus Receiver Module supports hold last state operation of the output modules in the event of loss of communications with the CPU. It also permits isolation and repair of a faulty module within a rack. The BRM must be configured into the IC697 PLC system using the MS-DOS or Windows programming software configuration function.

Specifications

Brand Name GE Item Name Bus Receiver Module
Series/Model 90-70 Terminal Type Screw
For Use With Series 90-70 Programmable Controllers

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok