Abbotsford
gefic697cmm742

EMERSON IC697CMM742 Series 90-70 Ethernet Interface (Type 2)

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CMM742

Description

The IC697CMM742 Ethernet Interface (Type 2) provides high performance TCP/IP communications for the IC697 PLC. The Ethernet Interface (Type 2) plugs into a single slot in an IC697 PLC rack and is configured with the IC641 PLC programming software. Up to four Ethernet Interface (Type 2) modules can be installed in an IC697 PLC CPU rack. The Ethernet Interface (Type 2) contains three network ports: 10BaseT (RJ-45 connector), 10Base2 (BNC connector), and AUI (15-pin D-connector). The Ethernet Interface automatically selects the network port in use. One network port may be used at a time. The 10BaseT network port permits direct connection to a 10BaseT (twisted pair) network hub or repeater without an external transceiver. The 10Base2 network port permits direct connection to a 10Base2 (ThinWire) network without an external transceiver. The AUI network port permits attachment of a usersupplied AUI (Attachment Unit Interface, or transceiver) cable. The AUI cable connects the Ethernet Interface to a user-supplied transceiver that is directly connected to the 10Mbps Ethernet network. The transceiver must be 802.3 compatible and must have the SQE option enabled.

Specifications

Brand Name GE Item Name Ethernet Interface Module
Communication Rate 10 Mbps Number of Ports 4
Terminal Type 10BaseT and 10Base2 Network Ports, Ethernet LAN, RS-232, RS-485, TTY

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok