EMERSON IC697RCM711 Redundancy Communications Modules
Description
PACSystems and Series 90-70 feature a variety of communications options for distributed control and/or I/O, supporting a wide range of communication protocols and configurations. These communication modules are easy to install and quick to configure. Some distributed I/O communications modules allow for numerous remote drops or additional racks, while others provide an interface for GE products up to 7500 feet away from the controller.
Specifications
Brand Name | GE | Item Name | Redundancy Communication Module |
Communication Rate | 500 Kbps | Series/Model | 90-70 |
Number of Ports | 2 | Bus Current | 1.2 A |
Terminal Type | BTM or BRM, Bottom Connector | For Use With | PACSystems |
Packages
1 - UNIT - 1 |