![gefqpjpsm201](/images/no-image-en.png)
EMERSON QPJ-PSM-201 QP COM ADAPT 6in QP4
Description
Communication adaptor module for 6 and 7.5 inch QuickPanel 4s.
Specifications
Brand Name | GE | Item Name | Communication Adapter Module |
Voltage Rating | 24 VDC | For Use With | 6 and 7.5 in QuickPanel 4s, Standard Serial PLC Drivers |
Includes | 6 in Color STN LCD with Touchscreen, Function Keys, E-Stop | Standards | UL Listed, CE Certified |
Packages
1 - UNIT - 1 |