
SECOMEA 26912 SiteManager™ 3239 5 Agents
Description
SiteManager™ 3239 includes 5 device agents. DIN mountable, rugged aluminium design. 3 x uplink (Internet Access) options: EtherNet port plus integrated GPRS/3G modem plus USB for mounting of a Wi-Fi adaptor. Fail-over support between Ethernet and wireless. 1 x device USB port. 1 x device EtherNet port. 1 x serial RS-232 port (DB9). 2 x 2 digital I/O ports. Easy tunnel VPN support. Support for Secomea uplink2 Wi-Fi USB adaptor.
Specifications
Brand Name | Secomea | Sub Brand | Site Manager |
Item Name | Remote Management | Voltage Rating | 12 - 48 VDC |
Power Consumption | 5 W | Power Dissipation | 7 W |
Number of Ports | 4 | Terminal Type | Screw |
Temperature Rating | -25 to 60 °C | Dimensions | 32 in W x 97 in D x 107 in H |
Includes | (5) Agents, Support | Standards | C-Tick N29451, CE Marked, EN55022 Class A, EN55024, EN61000-3-2/3, EN61000-4-2/3/4/5/6/8/11, FCC Class A, IEC 60950 |
Packages
1 - UNIT - 1 |