![cthmfdcp8nt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280878.jpg?preset=medium)
EATON MFD-CP8-NT 24V 1-Port Eaton Cutler-Hammer MFD Logic Module EasyNet Serial Communication
Description
Program and screen memory, with easyNet. For the multi-function display MFD-Titan.
Specifications
Brand Name | Eaton | Item Name | CPU Module |
Type | CPU Easy-NET | Voltage Rating | 24 VDC |
Communication Ports | 8-Pole RJ-45 | Dimensions | 1-1/4 in H x 4-1/4 in W x 4-1/2 in D |
Degree of Protection | IP20 | Mounting Type | Rail |
Temperature Rating | -25 to 55 °C | Environmental Conditions | 5 - 95% Relative Humidity |
Includes | Power Supply and Clock | Standards | IEC/EN See Technical Data, UL 508, CSA C22.2 No. 142-M1987, CSA C22.2 No. 213-M198, CE Certified |
UPC | 015082652535 |
Packages
1 - UNIT - 1 |