![cthxccpu201ec512k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305282671.jpg?preset=medium)
EATON XC-CPU201-EC512K Eaton XC-201 CPU Modular Programmable Controller
Description
Eaton XC Series Programmable Logic Controllers, Compact Infineon XC161-16 bit at 36 MHz, Ethernet and CANopen communication port, 2 MB user memory, 8 digital input, 6 digital output,
Specifications
Brand Name | Eaton | Item Name | CPU Module |
Type | Compact | Number of Discrete Inputs/Outputs | 8/6 |
Memory | 2 MB Program, 512 KB Data | Communication Ports | Ethernet, RS232, USB 1.0 |
Dimensions | 60 mm L x 100 mm W x 100 mm D | Interface | CanOpen, RJ45 Ethernet |
Mounting Type | DIN Rail | Temperature Rating | 0 - 55 °C |
Standards | EN 61131-2, EN 50170, IEC 61131-2 | UPC | 015082621579 |
Packages
1 - UNIT - 1 |